FRANKLIN ELECTRIC Pump Booster Horizontal (Pompa Dorong)

Sebelum PPN:
Rp35.999.900 - Rp72.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal booster pumps with a motor between 1-1/2 and 2 HP achieve higher pressure and flow rates than pumps with a lower HP.
Feature
Multi-Stage Booster Pump Phase Three Pump Housing Material Stainless Steel Motor Enclosure Open Dripproof Horsepower 2 hp Nameplate Voltage 208-230/460V AC Flow Rate @ 20 psi Not Applicable Flow Rate @ 30 psi Not Applicable Flow Rate @ 40 psi 27 gpm Flow Rate @ 50 psi 25 gpm Flow Rate @ 60 psi 23 gpm Flow Rate @ 80 psi 19.5 gpm Flow Rate @ 100 psi 15 gpm Flow Rate @ 120 psi 10 gpm Shut Off Pressure (Maximum) 135 psi Compatible Intake Pipe Size 1 1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait