FOLDING GUARD Lockset Cylinder (Kunci Silinder)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC46171503
Features0.93in D with A Standard CAM
FinishBrass
For use withMarks Gate Lock
Includes(2) Keys
KeyingAlike
Keyway TypeSchlage C
Location TypeCommercial
Lockset Cylinder TypeMortise Cylinder
MaterialSteel
Number of Keys2
Number of Pins5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mortise Cylinder Mortise Cylinder Commercial Brass Finish Material Steel Keying Alike Number of Keys 2 Keyway Type Schlage(R) C For Use With Marks Gate Lock Number of Pins 5 Includes (2) Keys Features 0.93 in D with A Standard CAM

Ulasan Produk

Tidak ada ulasan