FLOWLINE Submersible Ultrasonic Liquid Level Sensor

Sebelum PPN:
Rp5.699.900 - Rp9.999.900
Spesifikasi
UNSPSC41111938
Accuracy (mm)±1
Body MaterialPolypropylene
Connection Size (inch)3/4
Connection TypeNPT
Enclosure RatingNEMA 6
For Media TypeCorrosive Liquids
Maximum Media Temperature (°F)176
Maximum Operating Pressure (psi)150
Mounting OrientationHorizontal; Vertical
Nameplate Voltage (V)12/36 DC
Number of Outputs - Analog1
Number of Outputs - Digital1
Output Voltage Range (mA)4 to 20
Output Wire Configuration4-Wire
Probe MaterialPolypropylene
Probe TypeSwitch
Process Connection (inch)3/4 NPT
StandardsCE
Stem MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Optic Leak Detector Product Type Leak Detection Switch Connection Size 3/4 in For Media Type Corrosive Liquids Connection Type NPT Body Material Polypropylene Accuracy +/-1 mm Range Not Applicable Stem Length Not Applicable Operating Pressure - Maximum 150 psi Media Temperature - Maximum 176 Degrees F Mounting Orientation Horizontal Vertical Enclosure Rating NEMA 6 Number of Outputs - Analog 1 Float Diameter 1 in Number of Outputs - Digital 1 Float Length 3 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait