FLOTEC Sink Drain Pump System

Sebelum PPN:
Rp9.299.900
Spesifikasi
UNSPSC40151503
Amps (A)4
Basin Capacity (gal)6
Basin Dia. (inch)15-13/16
Basin Height (inch)14-13/64
Basin Inlet Diameter (inch)1-1/2
Basin MaterialStructural Foam
Cord Length (ft)8
Flow Rate @ 10ft. of Head (gpm)40
Flow Rate @ 15ft. of Head (gpm)28
Flow Rate @ 20ft. of Head (gpm)11
Flow Rate @ 5ft. of Head (gpm)51
Horsepower (HP)1/3
Impeller MaterialPlastic
Manufacturer Part NumberFPZS33LTS
Maximum Head (ft)22
Maximum Liquid Temperature (°F)70
Outlet Diameter (inch)1-1/2
Pump Body MaterialStructural Foam
Rated Voltage (V)115 AC
Switch ActuationVertical Float
Vent Size (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drain pump systems allow for wastewater draining of sinks, tubs, and washing machines where a gravity system won't work, such as in a basement that is below the main sewer line. Pumps are connected near the area to be drained and allow automatic basin draining when the basin is full. Systems include a basin, pipe, pump, and sometimes a check valve.
Feature
Sink Drain Pump System HP 1/3 hp Rated Voltage 115V AC Amps 4 A Switch Actuation Vertical Float Switch Electrical Connection Piggyback Pump Body Material Structural Foam Impeller Material Plastic Basin Material Structural Foam Basin Capacity 6 gal Basin Dia 15 13/16 in Basin Height 14 13/64 in Basin Inlet Diameter 1 1/2 in Outlet Diameter 1 1/2 in Vent Size 1 1/2 in Flow Rate @ 5 ft of Head 51 gpm Flow Rate @ 10 ft of Head 40 gpm Flow Rate @ 15 ft of Head 28 gpm

Ulasan Produk

Tidak ada ulasan