FLINT WALLING Pump Submersible Sump (Pompa Celup)

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC40151513
Agency ComplianceCSA
Alarm IncludedNo
Amps (A)4
Base MaterialPlastic
Body Dia. (inch)8
Body MaterialCast Iron
Cord Length (ft)10
Discharge (inch)1-1/2 FNPT
Duty cycleContinuous
Flow Rate @ 10ft. of Head (gpm)30
Flow Rate @ 15ft. of Head (gpm)22
Flow Rate @ 20ft. of Head (gpm)11
Flow Rate @ 5ft. of Head (gpm)37
Frequency (Hz)60
Gauge/Conductor18/3
Horsepower (HP)1/6
Impeller MaterialThermoplastic
Manufacturer Part NumberECP062S
Max. Diameter Solids (inch)3/8
Maximum Head (ft)23
Maximum Liquid Temperature (°F)104
Min. Sump Pit Dia. (inch)12
NEC Cord DesignationSJTOOW
Overall Height (inch)11
Rated Voltage (V)120 AC
Rotation Speed (rpm)3450
Switch ActuationSensor
Switch Electrical ConnectionIntegral
Thermal ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110V submersible sump pumps have a cast-iron body that helps dissipate heat as the pump drains water from sump pits. Pumps have a painted or powder-coated finish to protect the body from corrosion.
Feature
Submersible Sump Pump HP 1/6 Rated Voltage 120V AC Hz 60 Hz Amps 4 A Switch Actuation Sensor Switch Electrical Connection Integral Body Material Cast Iron Impeller Material Thermoplastic Flow Rate @ 5 ft of Head 37 gpm Flow Rate @ 10 ft of Head 30 gpm Flow Rate @ 15 ft of Head 22 gpm Flow Rate @ 20 ft of Head 11 gpm Max Head 23 ft Min Sump Pit Dia 12 in Body Dia 8 in Overall Height 11 in Discharge 1 1/2 in FNPT Max Diameter Solids 3/8 in

Ulasan Produk

Tidak ada ulasan