FLINT WALLING Corded Utility Pump
#Grup produk P109558659
Spesifikasi
| UNSPSC | 40151504 |
|---|---|
| Bearing Type | Ball |
| Compatible Motor Frame | 130 (B) |
| Cord Length (ft) | 6 |
| Current (A) | 2.3 |
| Discharge Connection (inch) | 3/4 MNPT |
| Discharge Size (inch) | 3/4 |
| Discharge Type | MNPT |
| For Media Type | Water |
| Horsepower (HP) | 1/12 |
| Housing Material | Aluminium |
| Impeller Material | Buna-N |
| Intake Connection (inch) | 3/4 FNPT |
| Intake Size (inch) | 3/4 |
| Intake Type | FNPT |
| Manufacturer Part Number | 23817 |
| Max. Flow @ 10ft. of Head (gpm) | 2.8 |
| Max. Flow Rate @ 20ft of Head (gpm) | 2.1 |
| Max. Flow Rate @ 30ft of Head (gpm) | 1.4 |
| Max. Flow Rate @ 40ft of Head (gpm) | 0.7 |
| Max. Shut Off Pressure (psi) | 20.7 |
| Max. Viscosity (CPS) | 1 |
| Maximum Feet of Head (ft) | 48 of head |
| Maximum Media Temperature (°F) | 140 |
| Maximum Motor Speed (rpm) | 5000 |
| Maximum Suction Lift (ft) | 3 |
| Motor Enclosure | Fan Cooled |
| Motor Type | Universal AC/DC |
| Nameplate Voltage (V) | 120 AC |
| Overall Height (inch) | 4.8 |
| Overall Length (inch) | 6.5 |
| Overall Width (inch) | 4 |
| Port Connection Combined (inch) | 3/4 FNPT x 3/4 MNPT |
| Prime Type | Self-Priming |
| Priming | Self-Priming |
| Pump Housing Material | Aluminium |
| Seal Type | Lip |
| Shaft Material | Stainless Steel |
| Wetted Material | Aluminium, Bronze, Buna-N |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC-powered flexible impeller utility pumps induce minimal sheer pressure on fluids and create minimal pulsation during operation for a smoother flow rate. They're suited for handling water, slurries, delicate liquids, viscous liquids, and liquids with suspended solids. These utility pumps connect to nearby outlets for indoor applications.
Peringatan
Produk beroperasi pada tegangan 115 volt AC, maka akan memerlukan transformator/trafo atau adaptor yang sesuai untuk mengubah tegangan listrik menjadi 115 volt AC. Tanpa adaptor atau transformator yang sesuai, penggunaan barang elektronik dengan tegangan 115 volt AC di Indonesia dapat menyebabkan kerusakan pada perangkat tersebut. Oleh karena itu, penting untuk memeriksa spesifikasi teknis barang sebelum menggunakannya di negara dengan tegangan listrik yang berbeda.Feature
Pump Housing Material Aluminum Horsepower - Maximum 1/12 hp Nameplate Voltage 120V AC Flow Rate @ 10 ft of Head - Maximum 2.8 gpm Viscosity - Maximum 1 cps Feet of Head - Maximum 48 ft of head Discharge Connection Size 3/4 in Media Intake Connection Size 3/4 in Media Intake Connection Type FNPT Impeller Material Buna-N Discharge Connection Type MNPT Cord Length 6 ft Priming Self-Priming Operating Pressure - Maximum 20.7 psi Suction Lift - Maximum 3 ftProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/FLINT%20WALLING%20Corded%20Utility%20Pump/ibP109558659-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)