FLINT WALLING Jet Pump Convertible Well (Pompa Jet)

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
UNSPSC40151511
Body MaterialCast Iron
Ejector IncludedNo
IncludesMotor; Pressure Switch; Pump
Inlet (inch)1-1/4 NPT
Rated Voltage (V)115/230 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These convertible well jet pumps are for use in shallow wells (up to 25-ft. deep) or deep wells (greater than 25-ft. deep) and eliminate the need to connect to a municipal water source. They are mounted above ground for repair and maintenance compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Jet pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. Pumps are connected to an ejector, tank, and control panel to automatically supply water as needed.
Feature
Convertible Jet Pump HP 1/2 hp Rated Voltage 115/230V AC Amps 8.6/4.3 Ejector Included No Flow Rate @ 10 ft Lift @ 30 PSI 9.3 gpm Flow Rate @ 10 ft Lift @ 40 PSI 7.8 gpm Max Suction Lift 60 ft Body Material Cast Iron Discharge 3/4 in NPT Inlet 1-1/4 in NPT Shut Off Pressure 60 psi Includes Motor Pressure Switch Pump Nominal Voltage 110V AC 230V AC

Ulasan Produk

Tidak ada ulasan