FINISH THOMPSON Drum Pump Fitting, Adapter & Hardware

Sebelum PPN:
Rp2.099.900 - Rp3.699.900
Spesifikasi
Adapter Connection TypeMNPT
Bung Connection Dia. (inch)2
For Container TypeDrum
for Container Size (gal)15; 30; 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.
Feature
Bung Adapter Adapter Material Polypropylene For Container Size 15 gal 30 gal 55 gal For Container Type Drum Bung Connection Dia 2 in Adapter Connection Type MNPT Max Operating Temp 160 Degrees F Min Operating Temp 35 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait