FENNER DRIVES Self-Adjusting Belt & Chain Tensioner

Sebelum PPN:
Rp2.299.900 - Rp4.299.900
Spesifikasi
Arm MaterialAluminium
Display Qty1
Display Sell UOMEA
Minimum Tension Force (lbf)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These self-adjusting tensioners are spring-loaded to maintain constant pressure on a V-belt in a drive system, eliminating the need to make manual adjustments. They include the pulley which must be used with a compatible V-belt size.
Feature
Self-adjusting tensioner Arm Rotation 45 Degrees For Chain Number Not Applicable For V-Belt Size B Pulley Outside Diameter 5 3/64 in Maximum Tension Force 30 lbf Arm Material Aluminum Features Alloy Steel Compression Springs Self-Adjusting Tensioner Eliminates Need for Regular Manual Retensioning Minimum Tension Force 0 lbf Mount Hole Diameter 13/32 in Product Type Rotary Tensioner Idler Pulley Assembly

Ulasan Produk

Tidak ada ulasan