FALCON LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp2.799.900 - Rp13.999.900
Spesifikasi
UNSPSC46171503
Backset (inch)2-3/4
Electrical/MechanicalMechanical
Ligature ResistantNo
Location TypeCommercial
Lockset FinishSatin Chrome
Lockset Handle TypeLever
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable levers allow easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Privacy Lockset Grade 1 Style T Dane Lockset Finish Satin Chrome Keyway Type Falcon G Key Type Keyed Different Standards ANSI A156.2 ADA Compliant ADA Compliant Yes Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No Handle Material Brass Steel Zinc Includes Hardware Item Lever Key Material Nickel Silver Location Type Commercial Lockset Performance Strength Heavy Duty Required Door Thickness 1-3/4 in to 2-1/8 in

Ulasan Produk

Tidak ada ulasan