FALCON Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp4.599.900 - Rp11.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Electrical/MechanicalMechanical
Ligature ResistantNo
Lockset FinishSatin Chrome
Lockset Handle TypeLever
Mortise / CylindricalCylindrical
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these heavy-duty levers allow easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Entrance Lockset Grade 1 Style 4000 Dane Lockset Finish Satin Chrome Key Type Keyed Different Standards ANSI A156.2 ADA Compliant No Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No Cylinder Core Type Not Included Features Easy Install For Use With Metal or Wood Doors Handle Material Brass Steel Zinc Item Lever Location Type Commercial Lockset Performance Strength Heavy Duty Number of Keys 0 Number of Pins 0

Ulasan Produk

Tidak ada ulasan