FALCON Door Closer

Sebelum PPN:
Rp3.599.900 - Rp78.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Falcon security door closers are engineered for interior and exterior doors, offering hydraulic operation with all-weather fluid. They are adjustable for general speed, latch speed, and back check. Closers are nonhanded and can be mounted with the parallel arm on either right or left swinging doors.
Feature
H4262 Security Door Closer Falcon SC61 Closer Series Interior and Exterior Hydraulic Closer Performance Medium Duty Closer Type Hold Open Non-Handed Closer Mounting Style Parallel Standards ANSI A156.4 Grade 1 Meets Americans with Disabilities Act Guidelines UL Listed ADA Compliant Yes Finish Sprayed Aluminum Arm Type Parallel Color Aluminum

Ulasan Produk

Tidak ada ulasan