FALCON Deadbolt Lock (Kunci Tanam)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/8 or 2-3/4
For Door Thickness (inch)1-3/8 to 2
For use withDeadbolt Type Applications
IncludesIndicator; Installation Materials and Backet
Key TypeDifferent
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial; Industrial; Institutional; Residential
Lockset FinishSatin Chrome
Lockset Fire RatingNot Rated
Lockset Grade2
MaterialBrass
Mortise / CylindricalCylindrical
Security TypeMedium-Duty
SeriesD
StandardsANSI A156.5
Strike (inch)1-1/8x2-3/4
Strike Dim. (inch)1-1/8x2-3/4
Throw Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This series features thumbturn inside with an occupancy indicator that reads either In Use or Vacant with color coding.
Feature
Indicator Lock Cylindrical Commercial Industrial Institutional Residential Lockset Grade 2 Series D Lockset Finish Satin Chrome Keyway Type None Key Type Different Standards ANSI A156.5 ADA Compliant No Lockset Fire Rating Not Rated Backset 2 3/8 in or 2 3/4 in Ligature Resistant No For Door Thickness 1 3/8 in to 2 in For Use With Deadbolt Type Applications Includes Indicator Installation Materials and Backet Material Brass Security Type Medium-Duty

Ulasan Produk

Tidak ada ulasan