EXAIR Vortex Tub

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
UNSPSC41103306
Body MaterialStainless Steel
IncludesMuffler and Hose Kit
Maximum Differential Temperature Setting (°F)129
Maximum Operating Pressure (psig)100
Maximum Operating Temperature (°F)200
Minimum Differential Temperature Setting (°F)28
Minimum Operating Pressure (psig)80
Minimum Operating Temperature (°F)-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vortex tube kits include a vortex tube and compatible installation accessories required to direct maintenance-free cold air with no moving parts.
Feature
Vortex Tube Cooling Kit Maximum Flow Rate 40 cfm Cooling Capacity 2 800 BtuH Maximum Differential Temperature Setting 129 Degrees F Body Material Stainless Steel Inlet Size 1/4 in Air Inlet Type NPT Inlet Gender Male Maximum Sound Level 88 dBA Maximum Operating Temperature 200 Degrees F Includes Muffler and Hose Kit Minimum Differential Temperature Setting 28 Degrees F Maximum Operating Pressure 100 psig Minimum Flow Rate 10 cfm Minimum Operating Pressure 80 psig

Ulasan Produk

Tidak ada ulasan