EXAIR Static-Eliminating Air Gun & Cannon

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC27131502
Air Consumption (scfm)18.7
Air Inlet Connection Size (inch)3/8
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet Size (inch)2
Air inlet (inch)3/8 NPT Female
ApplicationClean and Neutralize Parts; Cleaning Molded Parts; Container Neutralization; Neutralizing Shrink Wrap; Neutralizing Sitting Operations; Package Cleaning; Removing Static on Assemblies
Body MaterialAluminium, PVC Coated Cable, Stainless Steel
Category ReviewYes
ColorBlack; Gray
FeaturesCompact; Easy to Install; Light Weight; Low Air Consumption; Low Maintenance; Non Radioactive; Rugged; Shockless; Variable Force and Flow
Input Voltage (V)120/230 AC
Manufacturer Part Number8192
Maximum Operating Pressure (psi)250
Minimum Operating Pressure (psi)20
Overall Diameter (inch)2
Overall Length (inch)6-5/8
Overall Width (inch)3-1/2
Sound Level (dBA)74
StandardsCE; CUL; OSHA 1910.242 (b); OSHA 29 CFR-1910.95 (a); RoHS; UL
Static-Eliminating Air Gun TypeAir Cannon
Tool Brand [Merch]Exair

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air cannons mount to a surface and direct a concentrated stream of static-eliminating air from a fixed location. They are commonly installed on production and packaging lines to clean and deionize materials on the line.
Feature
Ionizing Air Cannon Static Eliminating Air Gun Type Air Cannon Maximum Operating Pressure 250 psi Minimum Operating Pressure 20 psi Air Consumption 18.7 scfm Sound Level 74 dBA Air Inlet Connection Size 3/8 in Air Inlet Gender Female Air Inlet Type NPT Air Inlet 3/8 in NPT Female Air Outlet Size 2 in

Ulasan Produk

Tidak ada ulasan