EXAIR Air Wipe

Sebelum PPN:
Rp11.999.900 - Rp30.999.900
Spesifikasi
UNSPSC27131614

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air wipes include an air wipe body only, used for replacing a previously installed air wipe. Air wipe kits include an air wipe body and commonly required compatible accessories to simplify new installations.
Feature
Air Wipe Throat Diameter 2 in Overall Ring Diameter 4 3/4 in Maximum Flow Rate 29.5 scfm Includes Air Wipe with Connecting Hose Body Material Aluminum Inlet Size 1/4 in Air Inlet Type NPT Inlet Gender Female Number of Air Inlets 2 Product Type Air Wipe Only Air Consumption per inch 29.5 scfm Shim Thickness 1/500 in Open Air Gap Setting 0.002 in Maximum Operating Pressure 250 psi Maximum Operating Temperature 400 Degrees F Minimum Operating Pressure 80 psi

Ulasan Produk

Tidak ada ulasan