EVERFLO Electric Sprayer Pump (Pompa Air)

Sebelum PPN:
Rp1.099.900 - Rp9.399.900
Spesifikasi
UNSPSC40151548
Check Valve MaterialViton
Demand Pressure SwitchYes
Diaphragm MaterialSantoprene
Housing MaterialPolypropylene
IncludesZinc-Plated Steel Fasteners
Maximum Media Temperature (°F)140
Nameplate Voltage (V)12 DC
Power SourceElectric
PrimingSelf-Priming
StandardsCE Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-demand electric sprayer pumps are powered by an electric motor and run only when needed. As a liquid begins to flow, the pump senses a change in pressure and activates, driving the diaphragm to maintain a constant flow rate.
Feature
Electric Sprayer Pump Air Consumption (Maximum) Not Applicable Air Intake Pressure (Maximum) Not Applicable Operating Pressure (Maximum) 40 psi Air Intake Connection Size Not Applicable Air Intake Connection Type Barbed Diaphragm Chamber Design 2 Diaphragm Material Santoprene Check Valve Material Viton Discharge Connection Size 3/8 in Discharge Connection Type Barbed Flow Rate (Maximum) 1 gpm Housing Material Polypropylene Intake Connection Size 3/8 in Intake Connection Type Hose

Ulasan Produk

Tidak ada ulasan