Enerpac Hydraulic Work Support

Sebelum PPN:
Rp10.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lower flange-mount hydraulic work supports are mounted to the surface of the fixture and don't require fixture holes. They are plumbed directly on the flange.
Feature
Hydraulic Work Support Lower Flange Bronze Steel Max Support Force 2 500 lb Stroke Length 3/8 in Pressure Range 700 to 5000 psi Retracted Height 3.54 in Body Thread 1-3/8 In.-18 Series WFL Plunger Contact Spring Force Extended 3.4 lb Plunger Contact Spring Force Retracted 5.2 lb Oil Capacity 0.06 cu in Max Oil Flow 60 cu in/min Oil Port Size #4 SAE Extended Height 3.91 in Outside Dia 1 3/8 in Plunger Dia 0.629 in Includes Contact Button Manifold Seal

Ulasan Produk

Tidak ada ulasan