EDWARDS SIGNALING Electromagnetic Door Holder and Release

Sebelum PPN:
Rp3.499.900 - Rp4.499.900
Spesifikasi
FinishPowder Epoxy Aluminium
Holding Force (lbs)25 to 50
IncludesMounting Hardware
Power Required (A)0.15 @ 120V AC; 0.15 @ 24V AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electromagnetic Door Holder Floor Mount Single Door- Amp Draw @ 12V - Amp Draw @ 24V 0.015 AC/DC Input Voltage 120VAC 24VAC/DCTotal Projection (In.) 6-7/16 Holding Force (Lb.) 25 to 50 Armature Length (In.) 1-5/8 Armature Width (In.) 2-1/4 Armature Depth (In.) 2-1/4 Lock Body Length (In.) 4-13/16 Lock Body Width (In.) 4-5/8 Lock Body Depth (In.) 3-1/4- Release Delay Powder Epoxy Aluminum Finish Standards UL Listed FM Approved Options Included - For Use With -

Ulasan Produk

Tidak ada ulasan