Dynabrade Snubber Hose

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC40142002
Hose ColorTeal
Hose ConfigurationCoupled Assembly
Hose Cover MaterialTPE
Hose Fitting A GenderFemale
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1/4
Hose Fitting A TypeFNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size (inch)1/4
Hose Fitting B TypeMNPT
Hose Inside Dia. (inch)5/16
Hose Length (ft)5
Hose Outside Dia. (inch)1/2
Hose Tube MaterialPVC
Maximum Working Pressure at 70°F (psi)300
StandardsISO 2398:2016
Temperature Range (°F)68 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These snubber hoses have an abrasion-resistant PVC, polyurethane, and thermoplastic rubber compound tube with a thermoplastic rubber cover that will not mark surfaces it comes in contact with. The hoses are lightweight, which minimizes the effort required to lift or move them. These hoses have a swivel fitting on one end and are used to connect portable air tools to an air line. The swivel fitting reduces strain on the hose as it's being moved and allows the hose to move with minimal twisting.
Feature
Snubber Hose Hose Inside Dia 5/16 in Hose Outside Dia 1/2 in Hose Length 5 ft Teal Hose Tube Material PVC Hose Cover Material TPE Max Working Pressure @ 70 F 300 psi Temp Range 68 Degrees to 140 Degrees F Standards ISO 2398 2016 Safety Factor N/A Hose Fitting A Material Brass Hose Fitting B Material Carbon Steel Hose Fitting A Type FNPT Hose Fitting B Type MNPT Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Fitting A Gender Female Hose Fitting B Gender Male

Ulasan Produk

Tidak ada ulasan