Dynabrade Multipurpose Threaded Swivel Air Fitting

Rating:
100% of 100
(1)
Sebelum PPN:
Rp579.900 - Rp1.699.900
Spesifikasi
UNSPSC27131502
Fitting Material FinishNickel-Plated
Fitting Material Grade1215 CR
Includes Pre-Applied Thread SealantNo
Inlet Connection GenderMale
Inlet Connection TypeNPT
Number of Pivot Points2
Outlet Connection GenderFemale
Outlet Connection TypeNPT
Seal MaterialBuna-N
Swivel Angle (°)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-pivot swivel fittings have two pivot points that rotate 360° to reduce twisting. These threaded fittings allow the air line hose to drop directly to the floor and out of the way when connected to an air tool.
Feature
Swivel Connector Fitting Material Composite Fitting Material Finish Nickel-Plated Fitting Material Grade 1215 CR Includes Pre-Applied Thread Sealant No Inlet Connection Gender Male Inlet Connection Size 1/4 in Inlet Connection Type NPT Number of Pivot Points 2 Outlet Connection Gender Female Outlet Connection Size 1/4 in Outlet Connection Type NPT Seal Material Buna-N Swivel Angle 360 Degrees For Use On Air Tools Includes Flow Control Yes Overall Length 2.5 in

Ulasan Produk