Dynabrade Air-Powered Drum & Flap Wheel Finishing Tool

Sebelum PPN:
Rp22.999.900 - Rp55.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline-mount finishing tools extend their spindle straight out from the tool body so that the operator moves the tool from side to side to roll the abrasive drum or wheel along a surface. They are typically used to clean, sand, and add grain to surfaces.
Feature
Air Finishing Sander Product Type Finishing Tool Abrasive Orientation Inline Minimum Drum or Wheel Diameter 5 in Maximum Drum or Wheel Diameter 5 in Horsepower 1 hp Duty Heavy Grip Type Dual Grip with Side Handle Speed Settings Fixed Minimum Drum or Wheel Speed 3 400 RPM Air Consumption 43 cfm Required Pressure 90 psi Air Inlet Size 3/8 in Air Inlet Type NPT Minimum Hose Size 5/8 in Spindle Thread Size 1/2 in - 20 Arbor Hole Size 5/8 in Tool Series Dynastraight

Ulasan Produk

Tidak ada ulasan