Dynabrade Air-Powered Cut-Off Tool

Sebelum PPN:
Rp16.999.900 - Rp31.999.900
Spesifikasi
UNSPSC23131503
Air Inlet GenderMale
Air Inlet TypeNPT
Air Pressure (psi)90
Arbor Hole Size (inch)3/8
Duty RatingHeavy Duty
Handle MaterialComposite
Kit Contents(1) Bare Tool
Lever TypeSafety Lock
Power SourceAir Powered
ReachStandard Reach
Speed ControlSafety Lock Lever
Spindle Diameter (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools position cut-off wheels on the side of the tool with the cutting edge at a right angle to the body to cut through long workpieces and around larger pipes. They are commonly used to cut metal and can also be fitted with diamond wheels to cut masonry and tile. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
Feature
Cut-Off Tool Wheel Diameter 4 in Duty Rating Heavy Duty Horsepower 0.7 hp Max Speed 15 000 RPM Air Inlet 1/4 in NPT Male Air Inlet Connection Size 1/4 in Air Inlet Gender Male Air Inlet Type NPT Exhaust Location Rear Cut-Off Wheel Orientation Right Angle Reach Standard Reach Kit Contents (1) Bare Tool Speed Control Safety Lock Lever Lever Type Safety Lock Arbor Hole Size 3/8 in Spindle Diameter 3/8 in Power Source Air Powered Air Pressure 90 psi

Ulasan Produk

Tidak ada ulasan