DUOSEAL Rotary Vane Vacuum Pump (Pompa Vakum)
#Grup produk P109555731
Spesifikasi
| UNSPSC | 40151502 |
|---|---|
| Application | Chamber Evacuation; Degassing; Freeze Drying; Light Bulb; Neon Sign Manufacturing; Picture Tube Evacuation; Potting; Rice Porosity Test; Vacuum Drying |
| Current Rating (A) | 8.4/4.2 |
| Filter Type | Screens |
| Finish | Paint |
| Fluid Compatibility | Oil |
| For Chemical Type | Highly-Refined Petroleum |
| Free Air Displacement (CFM) | 5.6 |
| Frequency (Hz) | 50 |
| Includes | Oil |
| Inlet Size (inch) | 13/16 |
| Inlet Type | NPT |
| Manufacturer Part Number | 1402B-01 |
| Maximum Discharge Pressure (mbar) | 0 (zero) |
| Maximum Operating Pressure (psi) | 0 (zero) |
| Maximum Speed (rpm) | 525 |
| Maximum Vacuum (torr) | 0.0001 |
| Maximum Viscosity (SUS) | 339 |
| Outlet Size (inch) | 13/16 |
| Outlet Type | NW |
| Output Power (HP) | 2.25 |
| Overall Height (inch) | 15.62 |
| Overall Length (inch) | 20 |
| Overall Width (inch) | 12 |
| Phase | Single |
| Runs Dry | No |
| Seal Material | PTFE |
| Sub Brand | DUOSEAL |
| Thermal Protection | Automatic Reset |
| Valve Type | Gas Ballast |
| Voltage (V) | 115/230 AC |
| Weight (lbs) | 112 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These rotary vane pumps provide a continuous vacuum that is high strength. They include a large oil reservoir that helps to dilute contaminants, reducing the need for oil changes. These rotary vane pumps are used in vacuum ovens and vacuum distillation processes.
Feature
Vacuum Pump Output Power 2.25 hp Phase Single Voltage 115/230V AC Maximum Flow Rate 5.6 cfm Maximum Vacuum 0.0001 torr Inlet Size 13/16 in Inlet Type NPT Outlet Size 13/16 in Outlet Type NW Application Chamber Evacuation Degassing Freeze Drying Light Bulb Neon Sign Manufacturing Picture Tube Evacuation Potting Rice Porosity Test Vacuum Drying Maximum Discharge Pressure 0 mbar Maximum Operating Pressure 0 psiProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kbP109555731-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
