DUCTMATE Hanger Mount Vibration Isolator

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC23153130
Bushing TypeRubber
Capacity Range (lb)0 to 1100
Deflection Range (inch)0 to 0.50
Depth (inch)1-13/16
Height (inch)5-7/8
Isolator TypeNeoprene
Max. Deflection (inch)0.5
Max. Rod Dia. (inch)3/8
Width (inch)1-13/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elastomer-style hanger mount vibration isolators have a cylindrical neoprene element housed in a rigid frame. They minimize noise and vibration for smaller equipment, but have lower deflection than spring-style isolators.
Feature
Hanger Mount Vibration Isolator Neoprene Capacity Range 0 to 1100 lb Deflection Range 0 in to 0.50 in Max Rod Dia 3/8 in Depth 1 13/16 in Height 5 7/8 in Width 1 13/16 in Bushing Type Rubber

Ulasan Produk

Tidak ada ulasan