DOTCO Air-Powered Pencil Grinder

Sebelum PPN:
Rp20.999.900 - Rp22.999.900
Spesifikasi
UNSPSC27131511
Air Inlet Connection Size (inch)1/8
Air Inlet TypeNPT
Air Pressure (psi)90
Air inlet (inch)1/8 NPT
Anti-Kickback Clutch TypeNone
ApplicationPrecision Deburring and Metal Removal
Bearing TypeShielded
Brake TypeNone
Collet Size (inch)1/8
Dust ManagementNone
Duty RatingMedium Duty
Exhaust LocationRear
FeaturesCompact and Lightweight; Long Life Expectancy
Head TypeStandard Head
Horsepower (HP)0.1
Hose Length (inch)60
Includes(2) Wrenches; 1 ft Overhose; Collet; Collet Guard
Kit Contents(1) Bare Tool
Minimum Hose Size (inch)3/16
Power SourceAir Powered
Speed SettingVariable Speed
Throttle TypeTwist
Variable SpeedYes
Whip Hose I.D. (inch)3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.
Feature
Pencil Grinder Medium Duty Horsepower 0.1 hp Collet Size 1/8 in Exhaust Location Rear Max Speed 60 000 RPM Collet Guard Type None Air Inlet 1/8 in NPT Air Inlet Connection Size 1/8 in Air Inlet Type NPT Kit Contents (1) Bare Tool Whip Hose I.D. 3/16 in Head Type Standard Head Brake Type None Anti-Kickback Clutch Type None Dust Management None Throttle Type Twist Bearing Type Shielded

Ulasan Produk

Tidak ada ulasan

Halaman Terkait