DOTCO Air-Powered Die Grinder

Sebelum PPN:
Rp13.999.900 - Rp39.999.900
Spesifikasi
UNSPSC27131511
Collet Size (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
Feature
Die Grinder Duty Heavy Duty Horsepower 0.9 hp Collet Size 1/4 in Grinder Orientation Straight Air Inlet Connection Size 1/4 in Air Inlet Gender Female Max Speed 18 000 RPM Air Inlet Type NPT Air Inlet 1/4 in NPT Female Tool Style Straight Kit Contents (1) Bare Tool Includes 200 Series Collet Exhaust Grip Style Barrel Grip Anti-Restart Technology No Anti-Kickback Clutch Type None Power Source Air Powered

Ulasan Produk

Tidak ada ulasan