DIXON VALVE COUPLING Multipurpose Rigid Barbed Hose Fitting & Mender

Sebelum PPN:
Rp439.900 - Rp649.900
Spesifikasi
UNSPSC40141734
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting Shape90° Elbow
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Includes Shut OffNo
MaterialBrass
Material GradeC36000
ReusableYes
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass multipurpose rigid barbed hose fittings provide good strength, ductility, and corrosion resistance. They are more heat-resistant than 6061-T6 aluminum rigid barbed hose fittings. They have various connection types on one end with raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp or crimped ferrule for a leak-resistant seal.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Barbed Hose Fitting For Hose I.D. 3/4 in Rigid Fitting Shape Straight Fitting Material Brass x Brass Hex Head Size 15/16 in Vacuum Rating Not Rated Hex Barb Size 3/4 in Hose Fitting A Gender Male Hose Fitting B Gender Female Hose Fitting A Size 3/4 in Hose Fitting B Size 1/2 in Hose Fitting A Connection Type Hose Barb Hose Fitting B Connection Type NPTF Brass C36000 Overall Length 1.88 in Reusable Yes No Thread Size 1/2 in Thread Type NPTF 3/4 in x 1/2 in Male x Female

Ulasan Produk

Tidak ada ulasan