DISCO Part Automotive Tube & Hose Clamp Kit (Klem Otomotif)

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC31162906
Band MaterialStainless Steel
Band Material Grade301
Container TypeDisplay Rack
FeaturesWorm Gear
Hose Clamp TypeWorm Gear
Largest Clamping Diameter in Set (inch)2-3/4
Number of Clamps100
Number of Sizes10
ProductWorm Gear Hose Clamp Assortment
SAE Numbers Included10; 12; 16; 20; 28; 32; 36; 4 Mini; 6; 6 Mini
Smallest Clamping Diameter in Set (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These assortments include a collection of different tube and hose clamp styles and sizes in a single product.
Feature
Hose Clamp Assortment Band Material Stainless Steel Band Material Grade 301 Container Type Display Rack Hose Clamp Type Worm Gear Largest Clamping Diameter in Set 2 3/4 in Number of Clamps 100 Number of Sizes 10 SAE Numbers Included 10 12 16 20 28 32 36 4 Mini 6 6 Mini Smallest Clamping Diameter in Set 1/4 in Clamp Type Hose Clamp Assortment Features Worm Gear For Environment Housing

Ulasan Produk

Tidak ada ulasan