DEXTER Door Closer

Sebelum PPN:
Rp1.899.900 - Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dexter Door Closers are designed for interior and exterior applications. They include models designed for heavy duty, medium duty, and light duty applications.
Feature
Surface Closer DCH1000 Closer Series Interior and Exterior Manual Hydraulic Closer Performance Heavy Duty Closer Type Non Hold Open Non-Handed Ligature Resistant No Closer Mounting Style Regular Standards UL Listed ADA Compliant Yes Finish Aluminum Painted Arm Material Cast Aluminum Arm Type Regular Color Silver Exterior Door Width Up to 48 in

Ulasan Produk

Tidak ada ulasan