DEWALT Portable Electric Air Compressor (Kompresor Angin Portabel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40151601
Control TypeManual On/Off Switch
Duty cycleContinuous
Electrical ConnectionBattery
Free Air Flow Rate @ 90psi (scfm)1
Free Air Flow Rate @ Maximum Pressure (scfm)1
Inlet Size (inch)1/4
Inlet TypeNPT
Input Voltage (V)20 DC
Lubrication TypeOil Free
Manufacturer Part NumberDCC2520B
Maximum Operating Pressure (psi)140
Motor TypeBrushless
Output Power (HP)0.4
Overall Height (inch)15.5
Overall Length (inch)14
Overall Width (inch)12.5
Pump Type Heavy Duty Oil-Free Pump
Sound Level (dBA)80
Tank Size (gal)2.5
Tank StylePancake
Valve TypeBall
Weight (lbs)21.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Portable Air Compressor Lubrication Type Oil Free Air Tank Style Pancake Output Power 0.4 hp Free Air Flow Rate 1 scfm Maximum Operating Pressure 140 psi Air Tank Size 2.5 gal Input Voltage 20V DC Sound Level 80 dBA Weight 21.5 lb Free Air Flow Rate @ Maximum Pressure 1.00 scfm Pump Type Heavy Duty Oil-Free Pump Motor Type Brushless

Ulasan Produk

Tidak ada ulasan