DETECTO O-Ring Seal (Oring)

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC31181506
Actual Inside Dia. (inch)0.859
Actual Outside Dia. (inch)1.13
Actual Width (inch)0.139
ColorBlue
Cross Section ShapeRound
Dash Number212
Durometer70 Shore A
Durometer (Hardness) RatingMedium Hard
FDA ApprovedYes
Meets/ExceedsFDA
Metal DetectableYes
Nominal Inside Dia. (inch)1
Nominal Outside Dia. (inch)1-1/4
Nominal Width (inch)1/8
O-Ring MaterialsBuna N
System of MeasurementInch
Temperature Range (°F)-30 to 400
X-Ray DetectableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal fillers allow these food-grade round O-rings to be picked up by metal detection systems if they fall into a process stream. Buna-N is suitable for a broad range of fluids including oils, water, and mild chemicals.
Feature
X-Ray and Metal Detectable O-Ring Yes Metal Detectable Yes X-Ray Detectable System of Measurement Inch Cross Section Shape Round O-Ring Material Buna N Durometer (Hardness) Rating Medium Hard Nominal Inside Dia 1 in Nominal Width 1/8 in Actual Inside Dia 0.859 in Actual Width 0.139 in Dash Number 212 Color Blue Durometer 70 Shore A Meets/Exceeds FDA Nominal Outside Dia 1 1/4 in Actual Outside Dia 1.13 in Temp Range -30 Degrees to 400 Degrees F FDA Approved Yes

Ulasan Produk

Tidak ada ulasan