DE-STA-CO Position Sensor for Air Cylinder

Sebelum PPN:
Rp7.099.900 - Rp7.799.900
Spesifikasi
UNSPSC41111945
ColorMetallic
Description/Special FeaturesIP67 Rated
DisplayLED
Enclosure TypeMetal
For Bore DiameterAny Size
Lead Length (ft)9
Temperature Range (°F)14 to 140
switching Current (mA) 500 Max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These position sensors monitor an air cylinder rod's location and initiate a signal to energize a relay, or communicate with other devices when the rod's travel reaches a specified limit.
Feature
Position Sensor Tie Rod Mount Switching Current 500 mA Switching Voltage 5-120V AC/DC For Bore Dia Any Size Function Reed Lead Length (Ft.) 9 ft Temp Range (F) 14 Degrees to 140 Degrees F Enclosure Type Metal Display LED Number of Wires 2

Ulasan Produk

Tidak ada ulasan