DELAVAN AG PUMPS Fitting for Sprayer Pump

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC40151548
Compatible with BrandDelavan
Compatible with Grainger Part Number55NL38
Compatible with Manufacturer Model Number7822FS-201-SBI
Connection TypeBarbed; Quick Connect
Fits Connection Size (inch)3/8; 5/8; 3/4
Includes(2) 3/4 in to 5/8 in Port Adapters(2) 3/8 in HB Elbow Fittings(2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings
Manufacturer Part NumberFA-7822FS
Product TypeQuick Connect Fittings Assembly

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fittings connect hoses to electric sprayer pumps.
Feature
Quick Connect Fitting Kit Compatible with Brand Delavan Compatible with Grainger Part Number 55NL38 Compatible with Manufacturer Model Number 7822FS-201-SBI Connection Size 3/8 in 5/8 in 3/4 in Connection Type Barbed Quick Connect Includes (2) 3/4 in to 5/8 in Port Adapters (2) 3/8 in HB Elbow Fittings (2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings Manufacturers Warranty Length 2 yr Product Type Quick Connect Fittings Assembly

Ulasan Produk

Tidak ada ulasan