DAYTON Pump Booster Vertical (Pompa Dorong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp28.999.900
Spesifikasi
UNSPSC40151503
Amps (A)16.6/9.4-8.3
Best Efficiency Pressure (psi)104
Case Pressure (Maximum) (psi)245
Compatible Discharge Pipe Size (inch)1-1/4
Compatible Intake Pipe Size (inch)1-1/4
Connection TypeFlange
Discharge TypeFlange
Duty cycleContinuous
Flow Rate @ 100psi (gpm)16
Flow Rate @ 120psi (gpm)12
Flow Rate @ 140psi (gpm)4
Flow Rate @ 60psi (gpm)22
Flow Rate @ 70psi (gpm)20.5
Flow Rate @ 80psi (gpm)19
Flow Rate @ 90psi (gpm)17.5
For Use With Potable SystemsNo
Frequency (Hz)60
Horsepower (HP)2
Impeller DesignClosed
Impeller MaterialStainless Steel
Intake Size (inch)1-1/4
Manufacturer Part Number5UWJ3
Maximum Media Temperature (°F)248
Maximum Motor Ambient Temperature (°F)104
Maximum RPM3450
Minimum Motor Ambient Temperature (°F)40
Motor EnclosureTotally Enclosed Fan Cooled
Mounting OrientationVertical
Nameplate Voltage (V)115/208-230 AC
Number of Stages11
Overall Height (inch)28.94
Overall Length (inch)9.88
Overall Width (inch)8
PhaseSingle
Pump Housing MaterialCast Iron
Seal MaterialEPDM; Silicon Carbide; Stainless Steel
Shut Off Pressure (psi)148
Solid Diameter (Maximum) (inch)0.07
StandardscULus Listed
Wetted MaterialCast Iron; EPDM; Silicon Carbide; Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical booster pumps with a motor between 1-1/2 and 2 HP achieve higher pressure and flow rates than pumps with a lower HP.
Feature
Booster Pump Phase Single Pump Housing Material Cast Iron Motor Enclosure Totally Enclosed Fan Cooled Horsepower 2 hp Nameplate Voltage 115/208-230V AC Flow Rate @ 60 psi 22 gpm Flow Rate @ 70 psi 20.5 gpm Flow Rate @ 80 psi 19 gpm Flow Rate @ 90 psi 17.5 gpm Flow Rate @ 100 psi 16 gpm Flow Rate @ 120 psi 12 gpm Shut Off Pressure (Maximum) 148 psi Compatible Intake Pipe Size 1 1/4 in Compatible Discharge Pipe Size 1 1/4 in Intake Type Flange Mounting Orientation Vertical

Ulasan Produk

Tidak ada ulasan

Halaman Terkait