DAYTON Variable Speed Belt

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp759.900 - Rp2.399.900
Spesifikasi
UNSPSC26111801
ApplicationGeneral Industrial
Belt CoatingRaw Edge Rubber
Belt SeriesPower Max
ColorBlack
ConstructionWrapped
Length TypeClosed Loop
MaterialGum Rubber
Maximum Operating Temperature (°F)194
Minimum Operating Temperature (°F)-22
Reinforcing Cord MaterialPolyester
ResistsHigh Temperature Resistant; Oil Resistant
StandardsARPM
Tensile Strength (N/mm)235
Tooth LocationOne Side
V-Belt TypeCogged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Variable speed belts feature a rigid top cover that withstands oil and heat. They are suitable for higher horsepower applications with wide speed ranges or high heat exposures. These belts are often used in band saws, milling machines, and conveyor systems that can speed up and slow down.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Variable Speed Belt Edge Construction Wrapped Groove Angle 28 Degrees Industry Number 1228V255 Belt Material Gum Rubber Outside Length 26 in Resistance Properties High Temperature Resistant Oil Resistant Top Width 3/4 in Application General Industrial Belt Coating Raw Edge Rubber Belt Series Power Max Belt Trade Size 1228V Color Black Length Type Closed Loop Maximum Operating Temperature 194 Degrees F Minimum Operating Temperature -22 Degrees F Pitch Length 25 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait