DAYTON Turbine & Ball Pneumatic Vibrators

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.099.900 - Rp7.099.900
Spesifikasi
UNSPSC26101616
ApplicationAll Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines; Chutes and Pipes
Duty cycleContinuous
Housing MaterialAluminium
Maximum Inlet Pressure (PSI)90
Mount Plate IncludedNo
Mount Plate RequiredNo
Mount TypeAny Position
Mounting OrientationAny Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose turbine and ball vibrators effectively move and convey dry or wet goods in hoppers, sifters, and chutes.
Feature
Pneumatic Vibrator Housing Material Aluminum Outlet Connection Size 1/4 in Outlet Connection Type BSPP Air Flow Rate 4.3 cfm @ 30 psi 7.1 cfm @ 60 psi 9.9 cfm @ 87 psi Maximum Force 242 lbf Inlet Connection Size 1/4 in Inlet Connection Type NPT Maximum Vibration Speed 19 500 vpm Maximum Bin Weight Capacity 2 420 lb Overall Height 2.56 in Overall Length 4.5 in Overall Width 1.97 in Sound Level 76 dBA Duty Cycle Continuous Pneumatic Vibrator Type Ball

Ulasan Produk

Tidak ada ulasan