DAYTON Jet Pump for Shallow Well (Pompa Sumur Dangkal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.799.900 - Rp12.999.900
Spesifikasi
UNSPSC40151511
Discharge (inch)1 NPT
Ejector IncludedYes
Inlet (inch)1-1/4 NPT
Maximum Suction Lift (ft)25
Motor EnclosureODP
Rated Voltage (V)115/230 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These shallow-well jet pumps supply water from wells up to 25-ft. deep and eliminate the need to connect to a municipal water source. They are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, tank, and control panel to automatically supply water as needed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Shallow Well Jet Pump HP 1/2 hp Rated Voltage 115/230V AC Amps 10/4.8 Ejector Included Yes Flow Rate @ 10 ft Lift @ 30 PSI 6.1 gpm Flow Rate @ 10 ft Lift @ 40 PSI 4.4 gpm Flow Rate @ 10 ft Lift @ 50 PSI 2.0 gpm Max Suction Lift 25 ft Inlet 1-1/4 in NPT Discharge 1 in NPT Max Case Pressure 140 psi Max Inlet Pressure 75 psi Max Operating Temp 95 Shut Off Pressure 63 psi Overall Length 21 Overall Width 11 Overall Height 9 Includes Pump and Ejector Motor Enclosure ODP

Ulasan Produk

Tidak ada ulasan

Halaman Terkait