Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 40151503 |
|---|---|
| Best Efficiency Flow (gpm) | 14 |
| Best Efficiency Head (ft) | 36 |
| Compatible Discharge Pipe Size (inch) | 1-1/4 |
| Compatible Intake Pipe Size (inch) | 1-1/4 |
| Compatible with Media Type | Non-Flammable Liquids |
| Connection Type | NPT |
| Duty cycle | Continuous |
| Flow Rate (Maximum) (gpm) | 38 |
| For Use With Potable Systems | No |
| Impeller Material | Cast Iron |
| Includes | Manual |
| Manufacturer Part Number | 5PXX7 |
| Maximum Feet of Head (ft) | 40 |
| Maximum Flow Rate @ 10ft of Head (gpm) | 38 |
| Maximum Flow Rate @ 15ft of Head (gpm) | 34 |
| Maximum Flow Rate @ 20ft of Head (gpm) | 28 |
| Maximum Flow Rate @ 30ft of Head (gpm) | 15 |
| Maximum Flow Rate @ 40ft of Head (gpm) | 0 (zero) |
| Maximum Flow Rate @ 5ft of Head (gpm) | 0 (zero) |
| Maximum Suction Lift (ft) | 25 |
| Minimum Feet Head (ft) | 10 |
| Overall Height (inch) | 7.25 |
| Overall Length (inch) | 10.88 |
| Overall Width (inch) | 6.63 |
| Priming | Self-Priming |
| Pump Housing Material | Cast Iron |
| Pumping Application | High-Volume Industrial and Commercial Applications Including Liquid and Chemical Transfer |
| Seal Material | Buna-N; Carbon; Ceramic; Stainless Steel |
| Shaft Outside Diameter (inch) | 5/8 |
| Sized for Horsepower (HP) | 1 |
| Solid Diameter (Maximum) (inch) | 0.38 |
| Wetted Material | Buna-N; Carbon; Carbon Steel; Cast Iron; Ceramic; Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pumps use suction lift to draw liquids up from a source located below the pump's inlet. Self-priming pedestal pumps are sized by HP and pair with motors of the same HP to meet head and flow rate requirements. They do not include a motor.
Feature
Pedestal Pump Pump Housing Material Cast Iron Sized for Horsepower 1 hp Flow Rate @ 10 ft of Head (Maximum) 38 gpm Flow Rate @ 20 ft of Head (Maximum) 28 gpm Flow Rate @ 30 ft of Head (Maximum) 15 gpm Flow Rate @ 40 ft of Head (Maximum) 0 gpm Maximum Feet of Head 40 ft Intake Type NPT Compatible Intake Pipe Size 1 1/4 in Compatible Discharge Pipe Size 1 1/4 in Suction Lift (Maximum) 25 ft Shaft Outside Diameter 5/8 in Priming Self-Priming NPSHr 49 psi Best Efficiency Flow 14 gpmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/73P109554255-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
