DAYTON Pump Centrifugal Self Priming for Trash/Sewage (Pompa Sentrifugal Limbah)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp17.999.900 - Rp39.999.900
Spesifikasi
UNSPSC40151517
Best Efficiency Head (ft)39
Compatible with Media TypeSewage
Connection TypeNPT
Discharge TypeNPT
Duty cycleContinuous
Frequency (Hz)60
Impeller MaterialStainless Steel
IncludesStrainer
Maximum Media Temperature (°F)160
Maximum Motor Ambient Temperature (°F)104
Maximum RPM3450
Maximum Suction Lift (ft)20
Minimum Media Temperature (°F)40
Minimum Motor Ambient Temperature (°F)104
Motor EnclosureTotally Enclosed Fan Cooled
PrimingSelf-Priming
Pump Housing MaterialCast Iron
Pumping ApplicationClear or Gray Water; Irrigation; Liquid Transfer; Sewage Treatment
Seal MaterialBuna-N; Carbon; Ceramic
StandardscULus Listed
SubmersibleNo
Thermal Overload ProtectionNo
Wetted MaterialBuna-N; Carbon; Ceramic; CI; Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These self-priming centrifugal trash pumps draw liquids containing large solids or debris. They must be primed before their first use.
Feature
Trash Pump Compatible Discharge Pipe Size 3 in Compatible Intake Pipe Size 3 in Discharge Type NPT Maximum Feet of Head 92 ft Flow Rate @ 20 ft of Head (Maximum) 357 gpm Flow Rate @ 40 ft of Head (Maximum) 214 gpm Flow Rate @ 60 ft of Head (Maximum) 128 gpm Horsepower 7 1/2 hp Intake Type NPT Motor Enclosure Totally Enclosed Fan Cooled Nameplate Voltage 208-230/460V AC Phase Three Priming Self-Priming Pump Housing Material Cast Iron Solid Diameter (Maximum) 1.3 in

Ulasan Produk

Tidak ada ulasan