DAYTON Piston Pneumatic Vibrators

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.799.900 - Rp8.199.900
Spesifikasi
Duty cycleContinuous
Minimum Operating Temperature (°F)-4
Mount TypeBolt-On
Pneumatic Vibrator TypePiston

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose piston vibrators effectively move and convey dry or wet goods in chutes as well as compact liquids and solids in forms.
Feature
Piston Vibrator Housing Material Cast Iron Outlet Connection Size 1/4 in Outlet Connection Type BSPP Air Flow Rate 7.1 cfm @ 87 psi Maximum Force 397 lbf Inlet Connection Size 1/4 in Inlet Connection Type NPT Maximum Vibration Speed 3 500 vpm Maximum Bin Weight Capacity 3 970 lb Overall Height 3.62 in Overall Length 4.52 in Overall Width 2.75 in Sound Level 91 dBA Duty Cycle Continuous Pneumatic Vibrator Type Piston Force @ PSI 397 lbf @ 87 psi Mount Type Bolt-On

Ulasan Produk

Tidak ada ulasan