DAYTON Pedestal Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pedestal pumps are sized for a 2 to 5 HP motor to operate and produce higher head and flow rates than pumps sized for lower HP motors.
Feature
Pedestal Pump Pump Housing Material Bronze Sized for Horsepower 5 hp Flow Rate @ 10 ft of Head (Maximum) 104 gpm Flow Rate @ 20 ft of Head (Maximum) 101 gpm Flow Rate @ 30 ft of Head (Maximum) 96 gpm Flow Rate @ 40 ft of Head (Maximum) 93 gpm Maximum Feet of Head 135 ft Discharge Type NPT Intake Type NPT Compatible Intake Pipe Size 1 1/2 in Compatible Discharge Pipe Size 1 1/4 in Shaft Outside Diameter 3/4 in Priming Manual NPSHr 92 psi Best Efficiency Flow 68 gpm

Ulasan Produk

Tidak ada ulasan