DAYTON Natural Gas-Operated Double Diaphragm Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC40151548
Air Connection TypeFNPT
Air Consumption (scfm)55
Air Intake Connection Size (inch)3/8
Air Intake Pressure (Maximum) (psi)100
Check Seat MaterialAluminium
Diaphragm MaterialBuna-N
Discharge Port (inch)1 NPT
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
Flow Rate @ 100psi (gpm)50
Flow Rate @ 20psi (gpm)28
Flow Rate @ 40psi (gpm)37
Flow Rate @ 60psi (gpm)40
Flow Rate @ 80psi (gpm)44
For Use With Potable SystemsNo
Housing MaterialAluminium
IncludesBall Valve
Manifold ConnectionSingle Port
Manifold Connection TypeNPT
Manufacturer Part Number22A593
Max. Discharge Pressure (psi)100
Maximum Diameter Solids (inch)0.19
Maximum Flow Rate (GPM)46
Maximum Media Temperature (°F)180
Media Discharge LocationTop
Media Intake Connection Size (inch)1
Media Intake LocationBottom
Minimum Media Temperature (°F)0 (zero)
Mounting Hardware MaterialStainless Steel; Steel
Non-Wetted Housing MaterialAluminium
Overall Height (inch)15.1
Overall Length (inch)8.5
Overall Width (inch)11.3
PrimingSelf-Priming
Pump Assembly TypeBolt
Pump Operation TypeGas
StandardsCSA Certified
Suction Port (inch)1 FNPT
Valve MaterialBuna-N
Valve TypeBall
Viscosity (Maximum) (cps)40000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum housing air-operated double diaphragm pumps are lightweight and moderately resistant to chemicals. These pumps are suited for applications that require the pump to be relocated often. They're used in locations where natural gas is readily available, common in the oil and gas industry.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 55 scfm Air Intake Connection Size 3/8 in Air Intake Connection Type FNPT Check Seat Material Aluminum Diaphragm Material Buna-N Feet of Head (Maximum) Not Applicable Flow Rate (Maximum) 46 gpm Manifold Connection Single Port Media Discharge Connection Size 1 in Media Discharge Connection Type NPT Media Discharge Location Top Media Intake Connection Size 1 in Media Intake Connection Type FNPT Media Intake Location Bottom

Ulasan Produk

Tidak ada ulasan