DAYTON Mounted Plain Bearing (Laher Duduk)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp439.900 - Rp1.199.900
Spesifikasi
Bearing Insert TypeSleeve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stamped steel flange-mount plain bearings mount to a vertical or horizontal surface to support a rotating shaft that runs perpendicular to the mounting surface. The mounting pattern and number of bolts are key considerations for installation. These bearings support light to moderate loads, such as in HVAC, conveying, and other operations where the shaft passes through the bearing.
Feature
4 Bolt Flange Bearing Bearing Insert Material UHMW Polyethylene Bearing Insert Type Sleeve Bore Diameter 5/8 in Housing Material UHMW Polyethylene Housing Type Square Maximum Temperature 180 Degrees F Minimum Temperature -60 Degrees F Mount Hole Center-to-Center Height 2.125 in Number of Mount Holes 4 Overall Height 3 in Overall Length 3 in Overall Width 1.25 in Shaft Locking Type None System of Measurement Inch

Ulasan Produk

Tidak ada ulasan