DAYTON Marine Utility Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC40151510
Amps (A)2
Compatible Discharge Pipe Size (inch)3/8
Compatible Intake Pipe Size (inch)1/2
Compatible Media TypeWater
Discharge Connection (inch)3/8 MNPT
Discharge Connection StyleMNPT
Electrical Connection TypeHardwired
For Use With Potable SystemsYes
Includes(2) Suction Heads
Includes GasketsNo
Intake Connection (inch)1/2 MNPT
Intake Connection StyleMNPT
Manufacturer Part Number1P811
Maximum Discharge Pressure (psi)6
Maximum Feet of Head (ft)14
Maximum Flow Rate (GPM)6
Maximum Media Temperature (°F)160
Minimum Media Temperature (°F)40
Nameplate Voltage (V)12 DC
Overall Height (inch)2.63
Pump Housing MaterialPlastic
Pump Type Submersible
SeriesCamper
Shut Off Level (ft)14
StandardsFDA Approved; NSF Approved
Wetted MaterialABS Plastic; Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These marine utility pumps can be submersed to pump water out of a tight space, or the inlet filter cap can be removed and a hose attached to the inlet nozzle for inline use.
Feature
Marine Utility Pump For Use With Potable Systems Yes Maximum Discharge Pressure 6 psi Maximum Feet of Head 14 ft Nameplate Voltage 12V DC Shut Off Level 14 ft Discharge Connection Style MNPT Intake Connection Style MNPT Maximum Flow Rate 6 gpm Electrical Connection Type Hardwired Maximum Media Temperature 160 Degrees F Minimum Media Temperature 40 Degrees F Amps 2 A Compatible Discharge Pipe Size 3/8 in Compatible Intake Pipe Size 1/2 in Compatible Media Type Water

Ulasan Produk

Tidak ada ulasan