DAYTON Filter for Fuel Transfer Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC40151529
Compatible with BrandDayton
Filter Body MaterialAluminium
Filter Rating (micron)10
Filter TypeParticulate
FiltersParticulate
Gasket MaterialViton
Manufacturer Part Number33NT25
Maximum Operating Pressure (psi)50
Media Discharge Connection (inch)1 NPT
Media Intake Connection (inch)1 NPT
Overall Diameter (inch)3-5/8
Overall Length (inch)10-1/4
Product TypeFuel Filter Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cartridge-style fuel filters fit into bowl-style fuel filter assemblies. They screw onto the filter head along with the filter bowl. These filters last longer than canister-style filters.
Feature
Fuel Filter Element Product Type Canister-Style Fuel Filter Filters Particulate Water Flow Rate - Maximum Not Applicable Filter Rating - Maximum 10 micron Operating Pressure - Maximum 150 psi Media Intake Connection Size 1 1/8 in Media Intake Connection Type UNF Discharge Connection Size 1 1/8 in Discharge Connection Type UNF Compatible with Brand Not Applicable Compatible with Manufacturer Model Number Not Applicable Compatible with Grainger Part Number 40M299

Ulasan Produk

Tidak ada ulasan

Halaman Terkait