DAYTON Pump Submersible Electric Dewatering (Pompa Celup)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.199.900 - Rp19.999.900
Spesifikasi
Maximum Liquid Temperature (°F)104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110 to 120V plug-in utility and dewatering pumps transfer moderate amounts of water on jobsites. Some pumps come with a switch for automatic on/off operation, while other models allow installation of an automatic switch. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
Feature
Plug-In Utility Pump HP 1/4 Rated Voltage 120V AC Hz 60 Phase - Pumps 1 Amps 3.20 Switch Actuation No Switch Included Body Material Stainless Steel Impeller Material Stainless Steel Shaft Seal Material - Pumps Buna-N Ceramic Stainless Steel Flow Rate @ 5 ft of Head 21 gpm Flow Rate @ 10 ft of Head 15 gpm Flow Rate @ 15 ft of Head 8 gpm Max Head 20 ft Min Sump Pit Dia 18 in Minimum Water Depth 12 in Body Dia 5 5/8 in Width at Widest Point 5 5/8 in

Ulasan Produk

Tidak ada ulasan