DAYTON Motor for Pump Drum

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.799.900 - Rp16.999.900
Spesifikasi
UNSPSC40151529
Duty cycleIntermittent
Motor TypePneumatic
Power SourceAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic drum pump motors operate on a compressed air supply to drive the impeller of a pump. They have less risk of ignition than general purpose electric motors so they can be used with a wider range of fluids. Their air-powered design provides precise control of motor torque and operates without straining or overloading an electrical system.
Feature
Air Operated Drum Pump Motor Air Consumption 27 cfm Air Inlet Type FNPT Air Inlet Size 1/8 in FNPT Air Outlet Size 1/8 in Max Air Pressure 80 psi Motor Type Pneumatic Motor HP 1/2 Motor RPM 10 000 RPM Duty Cycle Intermittent Max Fluid Temp 175 Degrees F Max Operating Temp 175 Degrees F Power Source Air Pump Package Type Drum Pump Motor Variable Speed Yes Runs Dry Yes Housing Material Cast Steel Nylon Seal Material Sealless Noise Level 78 db Explosion Proof Yes

Ulasan Produk

Tidak ada ulasan