DAYTON Drum Pump Fitting, Adapter & Hardware

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp879.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.
Feature
Bung Adapter Adapter Material Polypropylene For Container Size 55 gal For Container Type Drum Bung Connection Dia 2 in Adapter Connection Type MNPT Max Operating Temp 130 Degrees F

Ulasan Produk

Tidak ada ulasan