DAYTON Pump Booster Constant Pressure (Pompa Dorong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp11.999.900 - Rp16.999.900
Spesifikasi
Compatible Discharge Pipe Size (inch)1
Compatible Intake Pipe Size (inch)1
Compatible with Media TypeWater
Discharge TypeNPT
Display Qty1
Display Sell UOMEA
Frequency (Hz)60
Horsepower (HP)3/4
Impeller DesignClosed
Impeller MaterialThermoplastic
IncludesPump Controller
Includes ControllerYes
Intake TypeNPT
Intake and Discharge Size (inch)1, 1
Nameplate Voltage (V)115 AC
PhaseSingle
Pump Housing MaterialStainless Steel
Tank TypeTankless
Thermal Overload ProtectionYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constant pressure pumps with a motor between 1/2 and 1 HP produce varying flow rates at a lower pressure.
Feature
Constant Pressure Booster Pump Phase Single Pump Housing Material Stainless Steel Horsepower 3/4 hp Nameplate Voltage 115V AC Maximum Flow Rate 15 gpm Minimum Flow Rate 1.8 gpm Pressure Boost (Maximum) 35 psi Pressure Boost (Minimum) 25 psi Tank Type Tankless Intake Type NPT Compatible Intake Pipe Size 1 in Compatible Discharge Pipe Size 1 in Motor Enclosure Totally Enclosed Fan Cooled Discharge Type NPT For Use With Potable Systems No Amps 6.1 A Case Pressure (Maximum) 75 psi

Ulasan Produk

Tidak ada ulasan